Zoro Homepage

Passage Sliding Door Locks Antique Brass

  • Mfr # PD007.050.PASS

  • Zoro # G1719722


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Height
2.0472
Length
10.9449
Width
7.7953
Material
Brass
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD007.050.PASS
Zoro #
G1719722
UPC #
-
Country of Origin
China

Dimensions

Height
2.0472
Length
10.9449
Width
7.7953

Details

Item
Passage Sliding Door Locks Antique Brass
Material
Brass
Color
Antique Brass
Finish
Antique Brass
Backset
2-1/2" Backset
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Passage Sliding Door Locks Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.