Zoro Homepage

Passage Sliding Door Locks Bright Chrome

  • Mfr # PD006.260.PS

  • Zoro # G1719871


product price: $230.40
/ea
Free Shipping & Returns

Key Features

Height
1.8
Length
10
Width
3.1
Material
Brass
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.260.PS
Zoro #
G1719871
UPC #
-
Country of Origin
China

Dimensions

Height
1.8
Length
10
Width
3.1

Details

Item
Passage Sliding Door Locks Bright Chrome
Material
Brass
Color
Bright Chrome
Weight
1.5
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Sliding Door Locks Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.