Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Sliding Door Locks Bright Chrome

  • Mfr # PD016.260.PASS

  • Zoro # G1719783


product price: $674.40
/ea
Free Shipping & Returns

Key Features

Height
2.2047
Length
10.8661
Width
7.7953
Material
Brass
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD016.260.PASS
Zoro #
G1719783
UPC #
-
Country of Origin
China

Dimensions

Height
2.2047
Length
10.8661
Width
7.7953

Details

Item
Passage Sliding Door Locks Bright Chrome
Material
Brass
Color
Bright Chrome
Finish
Bright Chrome
Weight
3
Backset
2-1/2" Backset
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Sliding Door Locks Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.