Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Sliding Door Locks Lifetime Brass

  • Mfr # PD006.003.PASS

  • Zoro # G1720072


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Height
2.1
Length
11
Width
8
Material
Brass
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.003.PASS
Zoro #
G1720072
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Length
11
Width
8

Details

Item
Passage Sliding Door Locks Lifetime Bras
Material
Brass
Color
Lifetime Brass
Function
Passage
Backset
2-1/2" Backset
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Passage Sliding Door Locks Lifetime Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.