
Passage Sliding Door Locks Lifetime Brass
Mfr # PD016.003.PASS
Zoro # G1720255
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Height
2.1
Length
10.8
Width
7.8
Material
Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD016.003.PASS
Zoro #
G1720255
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Length
10.8
Width
7.8
Details
Item
Passage Sliding Door Locks Lifetime Bras
Material
Brass
Color
Lifetime Brass
Weight
4
Function
Passage
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Passage Sliding Door Locks Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.