
Passage Sliding Door Locks Lifetime Bright Nickel
Mfr # PD016.055.PASS
Zoro # G1720203
product price: $674.40
/ea
Free Shipping & Returns
Key Features
Height
2.1
Length
11
Width
7.9
Material
Brass
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD016.055.PASS
Zoro #
G1720203
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Length
11
Width
7.9
Details
Item
Passage Sliding Door Locks Lifetime Brig
Material
Brass
Color
Lifetime Bright Nickel
Weight
3.7
Backset
2-1/2" Backset
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Passage Sliding Door Locks Lifetime Brig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.