
Passage Sliding Door Locks Oil Rubbed Bronze
Mfr # PD005.102.PS
Zoro # G1720465
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Height
1.7323
Length
10
Width
3.0709
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.102.PS
Zoro #
G1720465
UPC #
-
Country of Origin
China
Dimensions
Height
1.7323
Length
10
Width
3.0709
Details
Item
Passage Sliding Door Locks Oil Rubbed Br
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.4
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Passage Sliding Door Locks Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.