Zoro Homepage

Passage Sliding Door Locks Oil Rubbed Bronze

  • Mfr # PD006.102.PS

  • Zoro # G1720492


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
1.7
Length
9.8
Width
3.1
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.102.PS
Zoro #
G1720492
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Length
9.8
Width
3.1

Details

Item
Passage Sliding Door Locks Oil Rubbed Br
Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Product Type
Trim

Description

Passage Sliding Door Locks Oil Rubbed Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.