Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Sliding Door Locks Satin Black

  • Mfr # PD007.190.PASS

  • Zoro # G1720501


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Height
2.1
Length
10.9
Width
7.9
Material
Brass
Color
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD007.190.PASS
Zoro #
G1720501
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Length
10.9
Width
7.9

Details

Item
Passage Sliding Door Locks Satin Black
Material
Brass
Color
Satin Black
Finish
Satin Black
Function
Passage
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Passage Sliding Door Locks Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.