Passage Sliding Door Locks Venetian Bronze
Mfr # PD006.112.PASS
Zoro # G1720790
product price: $647.20
/ea
Free Shipping & Returns
Key Features
Height
2.1
Length
10.8
Width
7.6
Material
Brass
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.112.PASS
Zoro #
G1720790
UPC #
00884011757760
Country of Origin
China
Dimensions
Height
2.1
Length
10.8
Width
7.6
Details
Item
Passage Sliding Door Locks Venetian Bron
Material
Brass
Color
Venetian Bronze
Backset
2-1/2" Backset
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Passage Sliding Door Locks Venetian Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.