Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Sliding Door Locks Vintage Brass

  • Mfr # PD006.033.PS

  • Zoro # G1720991


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
1.9
Length
10.1
Width
3.4
Material
Brass
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.033.PS
Zoro #
G1720991
UPC #
00884011757227
Country of Origin
China

Dimensions

Height
1.9
Length
10.1
Width
3.4

Details

Item
Passage Sliding Door Locks Vintage Brass
Material
Brass
Color
Vintage Brass
Finish
Vintage Brass
Weight
1
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Trim

Description

Passage Sliding Door Locks Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.