Patio Patio Distressed Oil Rubbed Bronze
Mfr # MP016.402.PAT4X
Zoro # G1726381
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Distressed Oil Rubbed Bronze
Height
0
Width
0
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP016.402.PAT4X
Zoro #
G1726381
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Patio Patio Distressed Oil Rubbed Bronze
Material
Brass
Finish
Distressed Oil Rubbed Bronze
Color
Distressed Oil Rubbed Bronze
Series
Estate
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Product Type
Trim
Description
Patio Patio Distressed Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.