Zoro Homepage

Patio Patio Lifetime Brass

  • Mfr # MP013.003.PAT4

  • Zoro # G1401660


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brass
Height
0
Width
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP013.003.PAT4
Zoro #
G1401660
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Patio Patio Lifetime Brass
Material
Brass
Finish
Brass
Color
Lifetime Brass
Series
Estate
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Product Type
Trim

Description

Patio Patio Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.