Patio Patio Lifetime Satin Brass
Mfr # MP005.044.PAT5X
Zoro # G1403331
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Satin Brass
Height
0
Width
0
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP005.044.PAT5X
Zoro #
G1403331
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Patio Patio Lifetime Satin Brass
Material
Brass
Finish
Satin Brass
Color
Lifetime Satin Brass
Series
Estate
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Product Type
Trim
Description
Patio Patio Lifetime Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.