Zoro Homepage

Patio Patio Lifetime Satin Nickel

  • Mfr # MP005.056.PAT1X

  • Zoro # G1404774


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Nickel
Height
3.8
Width
9.5
Length
18.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP005.056.PAT1X
Zoro #
G1404774
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Width
9.5
Length
18.9

Details

Item
Patio Patio Lifetime Satin Nickel
Material
Brass
Finish
Satin Nickel
Color
Lifetime Satin Nickel
Series
Estate
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Product Type
Trim

Description

Patio Patio Lifetime Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.