This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Patio Patio Oil Rubbed Bronze (Discontinued)

Mfr # MP013.102.PAT7
Zoro # G1406551
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP013.102.PAT7
Zoro #
G1406551
UPC #
-
Country of Origin
China

Dimensions

Height
3.7
Width
9.5
Length
18.8

Details

Item
Patio Patio Oil Rubbed Bronze
Material
Brass
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Function
Patio
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Product Type
Trim

Description

Patio Patio Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.