Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patio Patio Satin Brass with Brown

  • Mfr # MP002.060.PAT3X

  • Zoro # G1407531


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brown
Height
0
Width
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP002.060.PAT3X
Zoro #
G1407531
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Patio Patio Satin Brass with Brown
Material
Brass
Finish
Brown
Color
Satin Brass with Brown
Series
Estate
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Trim

Description

Patio Patio Satin Brass with Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.