This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Patio Patio Satin Nickel (Discontinued)

Mfr # MP013.150.PAT4
Zoro # G1409884
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP013.150.PAT4
Zoro #
G1409884
UPC #
-
Country of Origin
China

Dimensions

Height
2.8
Width
7.5
Length
15.8

Details

Item
Patio Patio Satin Nickel
Material
Brass
Finish
Satin Nickel
Color
Satin Nickel
Series
Estate
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Trim

Description

Patio Patio Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.