
Patio Patio Unlacquered Brass
Mfr # MP005.031.PAT6X
Zoro # G1410550
product price: $482.40
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Unlacquered Brass
Height
5
Width
6.8
Length
15.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP005.031.PAT6X
Zoro #
G1410550
UPC #
-
Country of Origin
China
Dimensions
Height
5
Width
6.8
Length
15.6
Details
Item
Patio Patio Unlacquered Brass
Material
Brass
Finish
Unlacquered Brass
Color
Unlacquered Brass
Weight
2.7
Function
Patio
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Product Type
Trim
Description
Patio Patio Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.