Preconfigured 5105 Lever with 5046 Rose Right Hand Half Dummy Lock Lifetime Satin
- Mfr # 5105056RDM
- Zoro # G415501670
product price:Â
$
157.60
/ea
Free Shipping & Returns
Key Features
Finish
Lifetime Satin Nickel
Series
Estate
Width
5.4 in
Height
4.4 in
Length
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5105056RDM
- Zoro #
- G415501670
- UPC #
- 723079541471
- Country of Origin
- China
Dimensions
- Width
- 5.4 in
- Height
- 4.4 in
- Length
- 5.8 in
Details
- Finish
- Lifetime Satin Nickel
- Series
- Estate
- Material
- Brass
- Color
- Lifetime Satin Nickel
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Preconfigured 5105 Lever with 5046 Rose Right Hand Half Dummy Lock Lifetime Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.