Shop BALDWIN
See all product information
Create Account
Preconfigured L021 Lever with R017 Rose Passage Lock with 2-3/8in Backset and Full Lip
- Mfr # L021102PASS
- Zoro # G115501581
product price:Â
$
392.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Oil Rubbed Bronze
Size
4-1/2" Lever Length, 2-7/10" x 2-7/10" Rose, 2-4/5" Projection
Depth
4.4 in
Width
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L021102PASS
- Zoro #
- G115501581
- UPC #
- 723079546575
- Country of Origin
- China
Dimensions
- Size
- 4-1/2" Lever Length, 2-7/10" x 2-7/10" Rose, 2-4/5" Projection
- Depth
- 4.4 in
- Width
- 5.3 in
- Length
- 5.8 in
Details
- Series
- Estate
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Material
- Brass
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Preconfigured L021 Lever with R017 Rose Passage Lock with 2-3/8in Backset and Full Lip Strike Oil Rubbed Bronze Finish