Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Prestige 351ATKRDB3 Half Dummy A 93510-001

Baldwin Prestige 351ATKRDB3 Half Dummy A (Discontinued)

  • Mfr # 93510-001
  • Zoro # G2018640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93510-001
Zoro #
G2018640
UPC #
883351225717
Country of Origin
China

Dimensions

Length
10
Height
2.5
Width
4.8

Details

Item
Baldwin Prestige 351ATKRDB3 Half Dummy A
Series
Prestige
Weight
1
Material
Brass
Color
Bright Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Baldwin Prestige 351ATKRDB3 Half Dummy A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.