
Privacy Door Levers Bright Chrome
Mfr # 5165.260.PRIV
Zoro # G1413305
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Estate
Function
Privacy
Weight
3.6
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5165.260.PRIV
Zoro #
G1413305
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Privacy Door Levers Bright Chrome
Lockset Function
Privacy
Series
Estate
Function
Privacy
Weight
3.6
Material
Brass
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Privacy Door Levers Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.