
Privacy Door Levers Bright Chrome
Mfr # 5445V.260.PRIV
Zoro # G1413350
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Bright Chrome
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.260.PRIV
Zoro #
G1413350
UPC #
00884011718587
Country of Origin
China
Dimensions
Length
5.7
Height
4.5
Width
5.4
Details
Item
Privacy Door Levers Bright Chrome
Lockset Function
Privacy
Finish
Bright Chrome
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Color
Bright Chrome
Material
Brass
Weight
2.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Privacy Door Levers Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.