
Privacy Door Levers Lifetime Brass
Mfr # 5455V.003.PRIV
Zoro # G1413314
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Brass
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5455V.003.PRIV
Zoro #
G1413314
UPC #
00884011402622
Country of Origin
China
Dimensions
Length
5.9
Width
5.2
Height
4.3
Details
Item
Privacy Door Levers Lifetime Brass
Lockset Function
Privacy
Finish
Brass
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Weight
2.2
Material
Brass
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Privacy Door Levers Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.