Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Door Levers Lifetime Bright Nickel

  • Mfr # 5162.055.PRIV

  • Zoro # G1413369


product price: $392.80
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Finish
Bright Nickel
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5162.055.PRIV
Zoro #
G1413369
UPC #
-
Country of Origin
China

Dimensions

Length
5.8
Width
5.4
Height
4.3

Details

Item
Privacy Door Levers Lifetime Bright Nick
Lockset Function
Privacy
Finish
Bright Nickel
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Color
Lifetime Bright Nickel
Material
Brass
Weight
3.2
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Privacy Door Levers Lifetime Bright Nick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.