
Privacy Door Levers Lifetime Bright Nickel
Mfr # 5485V.055.PRIV
Zoro # G1413420
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Strike
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485V.055.PRIV
Zoro #
G1413420
UPC #
-
Country of Origin
China
Dimensions
Length
5.7
Height
4.3
Width
5.2
Details
Item
Privacy Door Levers Lifetime Bright Nick
Lockset Function
Privacy
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Strike
Full Lip Strike
Color
Lifetime Bright Nickel
Weight
2.5
Function
Privacy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Privacy Door Levers Lifetime Bright Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.