Zoro Homepage

Privacy Door Levers Venetian Bronze

  • Mfr # 5445V.112.PRIV

  • Zoro # G1413585


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Length
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.112.PRIV
Zoro #
G1413585
UPC #
00884011400741
Country of Origin
China

Dimensions

Length
5.9
Height
4.5
Width
5.4

Details

Item
Privacy Door Levers Venetian Bronze
Lockset Function
Privacy
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Color
Venetian Bronze
Weight
2.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Privacy Door Levers Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.