Zoro Homepage

Privacy Door Levers Venetian Bronze

  • Mfr # 5452V.112.PRIV

  • Zoro # G1413579


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Finish
Venetian Bronze
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452V.112.PRIV
Zoro #
G1413579
UPC #
00884011402202
Country of Origin
China

Dimensions

Length
5.8268
Height
4.4094
Width
5.2756

Details

Item
Privacy Door Levers Venetian Bronze
Lockset Function
Privacy
Finish
Venetian Bronze
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Color
Venetian Bronze
Weight
1.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Privacy Door Levers Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.