Privacy Handlesets Antique Brass
Mfr # 8545.050.L
Zoro # G1413910
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Lockset Function
Privacy
Series
Estate
Strike Type
T-Strike
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8545.050.L
Zoro #
G1413910
UPC #
-
Country of Origin
China
Dimensions
Height
1
Length
8.5
Width
4.3
Details
Item
Privacy Handlesets Antique Brass
Backset
2-1/2" Backset
Lockset Function
Privacy
Series
Estate
Strike Type
T-Strike
Material
Brass / Steel
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Privacy Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.