Zoro Homepage

Privacy Handlesets Lifetime Bright Nickel

  • Mfr # 8545.055.R

  • Zoro # G1416193


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Lockset Function
Privacy
Series
Estate
Strike Type
T-Strike
Weight
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8545.055.R
Zoro #
G1416193
UPC #
-
Country of Origin
China

Dimensions

Width
4.5669
Height
1.7323
Length
9.1339

Details

Item
Privacy Handlesets Lifetime Bright Nicke
Backset
2-1/2" Backset
Lockset Function
Privacy
Series
Estate
Strike Type
T-Strike
Weight
0.6
Material
Brass / Steel
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Privacy Handlesets Lifetime Bright Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.