Zoro Homepage

Privacy Handlesets Oil Rubbed Bronze

  • Mfr # 6845.102.R

  • Zoro # G1417620


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
1-1/2" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6845.102.R
Zoro #
G1417620
UPC #
-
Country of Origin
China

Dimensions

Width
4.5669
Length
9.1339
Height
1.7323

Details

Item
Privacy Handlesets Oil Rubbed Bronze
Lockset Function
Privacy
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
1-1/2" Backset
Strike Type
ASA Strike
Style
Right Hand
Color
Oil Rubbed Bronze
Material
Brass / Steel
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Privacy Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.