Zoro Homepage

Privacy Handlesets Satin Black

  • Mfr # 6847.190.R

  • Zoro # G1417934


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6847.190.R
Zoro #
G1417934
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Privacy Handlesets Satin Black
Lockset Function
Privacy
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Privacy Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.