
Privacy Handlesets Satin Black
Mfr # 8545.190.R
Zoro # G1418135
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Lockset Function
Privacy
Series
Estate
Strike Type
T-Strike
Length
8.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8545.190.R
Zoro #
G1418135
UPC #
-
Country of Origin
China
Dimensions
Length
8.9
Width
4.6
Height
1.6
Details
Backset
2-1/2" Backset
Lockset Function
Privacy
Series
Estate
Item
Privacy Handlesets Satin Black
Strike Type
T-Strike
Weight
1
Color
Satin Black
Material
Brass / Steel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Privacy Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.