This item is Discontinued.

Baldwin Privacy Handlesets Satin Chrome 6055.264.RLS

This item is Discontinued.

Baldwin

Privacy Handlesets Satin Chrome (Discontinued)

Mfr # 6055.264.RLS
Zoro # G1418530
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6055.264.RLS
Zoro #
G1418530
UPC #
-
Country of Origin
China

Dimensions

Width
4.6
Length
8.9
Height
1.7

Details

Item
Privacy Handlesets Satin Chrome
Finish
Satin Chrome
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Lockset Handle Type
Lever
Location Type
Interior
Style
Right Hand
Weight
2.1
Color
Satin Chrome
Function
Privacy

Description

Item Privacy Handlesets Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.