Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Handlesets Venetian Bronze

  • Mfr # 8540.112.L

  • Zoro # G1420165


product price: $226.40
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Location Type
Interior
Lockset Function
Privacy
Lockset Handle Type
Knob
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8540.112.L
Zoro #
G1420165
UPC #
-
Country of Origin
China

Dimensions

Width
3.4646
Length
15
Height
0.2362

Details

Item
Privacy Handlesets Venetian Bronze
Backset
2-1/2" Backset
Location Type
Interior
Lockset Function
Privacy
Lockset Handle Type
Knob
Series
Estate
Style
Left Hand
Finish
Venetian Bronze
Strike Type
T-Strike
Weight
1.5
Color
Venetian Bronze
Material
Brass / Steel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Privacy Handlesets Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.