Zoro Homepage

Privacy Handlesets Vintage Brass

  • Mfr # 6847.033.R

  • Zoro # G1420472


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Interior
Finish
Vintage Brass
Series
Estate
Backset
2" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6847.033.R
Zoro #
G1420472
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Privacy Handlesets Vintage Brass
Lockset Function
Privacy
Location Type
Interior
Finish
Vintage Brass
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Style
Right Hand
Color
Vintage Brass
Material
Brass / Steel
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Privacy Handlesets Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.