Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Handlesets Vintage Brass

  • Mfr # 8540.033.L

  • Zoro # G1420533


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Location Type
Interior
Lockset Function
Privacy
Lockset Handle Type
Knob
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8540.033.L
Zoro #
G1420533
UPC #
-
Country of Origin
China

Dimensions

Width
4.5669
Height
1.7323
Length
9.1339

Details

Item
Privacy Handlesets Vintage Brass
Backset
2-1/2" Backset
Location Type
Interior
Lockset Function
Privacy
Lockset Handle Type
Knob
Series
Estate
Style
Left Hand
Finish
Vintage Brass
Strike Type
T-Strike
Weight
0.6
Material
Brass / Steel
Color
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Privacy Handlesets Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.