Zoro Homepage

Privacy Latches Bright Chrome

  • Mfr # 5510.260.PFLS

  • Zoro # G1420840


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Function
Privacy
Color
Bright Chrome
Length
4.3
Width
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.260.PFLS
Zoro #
G1420840
UPC #
-
Country of Origin
China

Dimensions

Length
4.3
Width
2.2
Height
1.2

Details

Backset
2-3/8" Backset
Function
Privacy
Color
Bright Chrome
Material
Brass / Steel
Item
Privacy Latches Bright Chrome
Weight
0.5

Description

Privacy Latches Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.