Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Latches Satin Brass with Brown

  • Mfr # 5510.060.PFLS

  • Zoro # G1421574


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Function
Privacy
Color
Satin Brass and Brown
Length
4.2
Width
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.060.PFLS
Zoro #
G1421574
UPC #
-
Country of Origin
China

Dimensions

Length
4.2
Width
2.4
Height
1.6

Details

Backset
2-3/8" Backset
Function
Privacy
Color
Satin Brass and Brown
Material
Brass / Steel
Item
Privacy Latches Satin Brass with Brown
Weight
0.4

Description

Privacy Latches Satin Brass with Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.