Zoro Homepage

Privacy Pair Rosettes Antique Brass

  • Mfr # 5149.050

  • Zoro # G1422353


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Length
3.9
Width
3.5
Color
Antique Brass
Material
Brass
Function
Privacy Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5149.050
Zoro #
G1422353
UPC #
-
Country of Origin
China

Dimensions

Length
3.9
Width
3.5

Details

Item
Privacy Pair Rosettes Antique Brass
Color
Antique Brass
Material
Brass
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Privacy Pair Rosettes Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.