
Privacy Pair Rosettes Bright Chrome
Mfr # 5134.260
Zoro # G1422791
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
3.4
Color
Bright Chrome
Material
Brass
Function
Privacy Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5134.260
Zoro #
G1422791
UPC #
00829846620735
Country of Origin
China
Dimensions
Length
3.5
Width
3.4
Details
Item
Privacy Pair Rosettes Bright Chrome
Color
Bright Chrome
Material
Brass
Function
Privacy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Privacy Pair Rosettes Bright Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.