Privacy Pair Rosettes Bright Chrome
Mfr # 5151.260
Zoro # G1422889
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
3.4
Width
2.1
Material
Brass
Color
Bright Chrome
Function
Privacy Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5151.260
Zoro #
G1422889
UPC #
00829846620957
Country of Origin
China
Dimensions
Length
3.4
Width
2.1
Details
Item
Privacy Pair Rosettes Bright Chrome
Material
Brass
Color
Bright Chrome
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Privacy Pair Rosettes Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.