Zoro Homepage

Privacy Pair Rosettes Bright Chrome

  • Mfr # 5156.260

  • Zoro # G1422782


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
4
Width
2.2
Material
Brass
Color
Bright Chrome
Function
Privacy Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5156.260
Zoro #
G1422782
UPC #
-
Country of Origin
China

Dimensions

Length
4
Width
2.2

Details

Item
Privacy Pair Rosettes Bright Chrome
Material
Brass
Color
Bright Chrome
Function
Privacy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Pair Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.