
Privacy Pair Rosettes Distressed Oil Rubbed Bronze
Mfr # 5160.402
Zoro # G1423141
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Length
9.2
Width
9.2
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5160.402
Zoro #
G1423141
UPC #
-
Country of Origin
China
Dimensions
Length
9.2
Width
9.2
Height
4
Details
Item
Privacy Pair Rosettes Distressed Oil Rub
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
1
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Privacy Pair Rosettes Distressed Oil Rub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.