
Privacy Pair Rosettes Lifetime Bright Nickel
Mfr # 5151.055
Zoro # G1423823
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
4.2
Width
2.3
Material
Brass
Color
Lifetime Bright Nickel
Weight
0.3307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5151.055
Zoro #
G1423823
UPC #
-
Country of Origin
China
Dimensions
Length
4.2
Width
2.3
Height
1.2
Details
Item
Privacy Pair Rosettes Lifetime Bright Ni
Material
Brass
Color
Lifetime Bright Nickel
Weight
0.3307
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Privacy Pair Rosettes Lifetime Bright Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.