
Privacy Pair Rosettes Lifetime Satin Brass
Mfr # 5146.044
Zoro # G1423875
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.6
Width
3.6
Color
Lifetime Satin Brass
Material
Brass
Function
Privacy Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5146.044
Zoro #
G1423875
UPC #
-
Country of Origin
China
Dimensions
Length
3.6
Width
3.6
Details
Item
Privacy Pair Rosettes Lifetime Satin Bra
Color
Lifetime Satin Brass
Material
Brass
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Privacy Pair Rosettes Lifetime Satin Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.