Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Pair Rosettes Lifetime Satin Nickel

  • Mfr # 5127.056

  • Zoro # G1423911


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
7
Width
6.9
Color
Lifetime Satin Nickel
Material
Brass
Function
Privacy Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5127.056
Zoro #
G1423911
UPC #
-
Country of Origin
China

Dimensions

Length
7
Width
6.9

Details

Item
Privacy Pair Rosettes Lifetime Satin Nic
Color
Lifetime Satin Nickel
Material
Brass
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Privacy Pair Rosettes Lifetime Satin Nic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.