
Privacy Pair Rosettes Lifetime Satin Nickel
Mfr # 5145.056
Zoro # G1424033
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.4
Width
3.4
Material
Brass
Color
Lifetime Satin Nickel
Function
Privacy Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5145.056
Zoro #
G1424033
UPC #
00829846123380
Country of Origin
China
Dimensions
Length
3.4
Width
3.4
Details
Item
Privacy Pair Rosettes Lifetime Satin Nic
Material
Brass
Color
Lifetime Satin Nickel
Function
Privacy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Privacy Pair Rosettes Lifetime Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.