
Privacy Pair Rosettes Oil Rubbed Bronze
Mfr # 5149.102
Zoro # G1424313
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.8
Width
3.5
Material
Brass
Color
Oil Rubbed Bronze
Height
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5149.102
Zoro #
G1424313
UPC #
00723079139050
Country of Origin
China
Dimensions
Length
3.8
Width
3.5
Height
0.5
Details
Item
Privacy Pair Rosettes Oil Rubbed Bronze
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.4
Function
Privacy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Privacy Pair Rosettes Oil Rubbed Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.